Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Mounting Hole Size | 0.535 in |
Mount Type | 2 Bolt |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Type | SAE O-Ring |
Paint | Low Gloss Black |
Material | Cast Iron |
Series | 2000 Series |
Flow Rate | 45 lpm |
Displacement | 80.6 cm3/Rev |
Displacement (in³/rev) | 4.92 |
RPM [Min] | 500 rpm |
Pilot Diameter | 3.25 in |
Motor Element | Geroler |
Port Size | 7/8-14 |
Bolt Circle Dia. | 4.19 in |
Intermittent Pressure [Max] | 310 bar |
Torque | 235 Nm |
Shaft Size & Type | 1.25 in 14T Splined |
RPM [Max] | 908 rpm |
Weight | 0.0 LB |