Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Mount Type | 2 Bolt |
Flow Rate | 75 lpm |
Mounting Hole Size | 0.535 in |
Displacement | 244.3 cm3/Rev |
Paint/Packaging | No Paint, Individual Box |
Series | 2000 Series |
Displacement (in³/rev) | 14.91 |
Bolt Circle Dia. | 4.19 in |
Motor Type | Disc Valve |
Motor Element | Geroler |
RPM [Max] | 308 rpm |
RPM [Min] | 280 rpm |
Port Type | BSP |
Shaft Size & Type | 1.26 in Straight w/Key |
Intermittent Pressure [Max] | 260 bar |
Torque | 660 Nm |
Material | Cast Iron |
Port Size | G 1/2 |
Pilot Diameter | 3.25 in |
Weight | 0.0 LB |