Skip to content Skip to navigation menu


204-1174-007

Steel Steering Columns

Item #100159904
each
    Shipment Options

Product details

  • Steel Material

applications

  • Used in Steering Control Unit

features

  • Wheels, columns and valves to complete your steering system
  • Resistant to wear, dirt and moisture
  • Multiple configuration and customization options

Specifications

Included Steering Column
Material Steel
Output Shaft Size 0.25 in, 6.4 mm Exposed
Weight 0.0 LB
Close Compare List Open Compare List Toggle

Product Comparison