Product details
- Steel Material
applications
- Used in Steering Control Unit
features
- Wheels, columns and valves to complete your steering system
- Resistant to wear, dirt and moisture
- Multiple configuration and customization options
Specifications
Output Shaft Size | 0.25 in, 6.4 mm Exposed |
Included | Steering Column |
Material | Steel |
Weight | 0.0 LB |