Product details
- Manual Steering Check Valve Options
- 45.1 in³/rev Displacement
- 2495 psi Inlet Pressure Rating
- 4 Ports
- 3/4-16 UNF-2B Port Size
Specifications
Flow Rate | 12 gal/min |
Series | 3, 6 & 12 |
Displacement (in³/rev) | 45.1 |
Pressure [Max] | 2495 psi |
Port Size | 3/4-16 UNF-2B |
Paint/Packaging | Black |
Inlet Pressure | 2495 psi |
Port Type | SAE O-Ring |
Weight | 1.0 LB |