Product details
- Ductile Iron Housing Material
applications
- Ag Tractor, Articulated Dump Hauler, Articulated Loader, Backhoe, Combine, Fork Lift, Mining Truck, Roller, Rubber Tire Excavator, Scraper, Site Handler, Skidder
features
- Can be used in a variety of applications
- Flow rate variability
- Varying maximum pressure ratings
Specifications
Paint | Black |
Flow Rate | 23 lpm |
Ports | 4X 9/16-18 UNF-2B SAE O-Ring Port |
Displacement | 120 cm3/Rev |
Flow Rate [Max] | 15 lpm |
Working Temperature [Max] | 199.4 °F |
Working Pressure [Max] | 124 bar |
Housing Material | Ductile Iron |
Weight | 0.0 LB |