Product details
- Ductile Iron Housing Material
applications
- Tractors, Constuction Equipment (Motor Graders, Backhoe Loaders)
features
- Can be used in a variety of applications
- Flow rate variability
- Varying maximum pressure ratings
Specifications
Housing Material | Ductile Iron |
Paint | Black |
Ports | 4x G.5 BSP Straight Thread Port |
Working Temperature [Max] | 199.4 °F |
Flow Rate [Max] | 60 lpm |
Displacement | 590 cm3/Rev |
Working Pressure [Max] | 241 bar |
Flow Rate | 45 lpm |
Weight | 0.0 LB |