Product details
- Ductile Iron Housing Material
applications
- Tractors, Constuction Equipment (Motor Graders, Backhoe Loaders)
features
- Can be used in a variety of applications
- Flow rate variability
- Varying maximum pressure ratings
Specifications
Inlet Pressure | 3495 psi |
Ports | 4X 3/4-16 UNF-2B SAE O-Ring Port |
Flow Rate | 76 lpm |
Port Type | SAE O-Ring |
Housing Material | Ductile Iron |
Displacement (in³/rev) | 35.9 |
Pressure [Max] | 3495 psi |
Series | 110, 230 & 450 |
Displacement | 588 cm3/Rev |
Working Temperature [Max] | 199.4 °F |
Paint | Black |
Flow Rate [Max] | 60 lpm |
Port Size | 3/4-16 UNF-2B |
Paint/Packaging | Black |
Working Pressure [Max] | 241 bar |
Weight | 1.0 LB |