Product details
- Cylinder Relief Valve, Anti-Cavitation Valve, Inlet Check Valve, Manual Steering Check Valve Options
- 22.6 in³/rev Displacement
- 3495 psi Inlet Pressure Rating
- 4 Ports
- 3/4-16 UNF-2B Port Size
Specifications
Displacement (in³/rev) | 22.6 |
Series | 110, 230 & 450 |
Flow Rate | 20 gal/min |
Paint/Packaging | Black |
Pressure [Max] | 3495 psi |
Port Size | 3/4-16 UNF-2B |
Port Type | SAE O-Ring |
Inlet Pressure | 3495 psi |
Weight | 1.0 LB |