Product details
- Cylinder Relief Valve, Anti-Cavitation Valve, Inlet Check Valve, Manual Steering Check Valve Options
- 17.9 in³/rev Displacement
- 2490 psi Inlet Pressure Rating
Specifications
Inlet Pressure | 2490 psi |
Flow Rate | 6 gal/min |
Paint/Packaging | Black |
Displacement (in³/rev) | 17.9 |
Series | 110, 230 & 450 |
Weight | 1.0 LB |