Product details
- Ductile Iron Housing Material
applications
- Tractors, Constuction Equipment (Motor Graders, Backhoe Loaders)
features
- Can be used in a variety of applications
- Flow rate variability
- Varying maximum pressure ratings
Specifications
Working Pressure [Max] | 241 bar |
Ports | 4x M18x1.5-6H Metric Port |
Housing Material | Ductile Iron |
Paint | Black |
Displacement | 58.7 cm3/Rev |
Flow Rate [Max] | 60 lpm |
Working Temperature [Max] | 199.4 °F |
Flow Rate | 23 lpm |
Weight | 0.0 LB |