text.skipToContent text.skipToNavigation


10581

Radial Shaft Seal

Item #100000754
each
    Shipment Options

Alternate Products

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 27 mm Shaft Diameter
  • 39.65 mm Housing Bore Diameter
  • 6.35 mm Width

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

Specifications

Inch/Metric Inch
Metric
Shaft Dia. 1.063 in
27 in
Housing Bore Dia. 39.65 mm
Width 1/4 in
6.35 in
Construction CRW1
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 1253 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Weight 0.073 LB
Package Quantity 1.0 Piece
EAN or UPC 85311008853
Shaft Dia. 1.063 in
27 in
Width 1/4 in
6.35 in
Inch/Metric Inch
Metric
Lip Style Internal
Lip Type Single Lip w/Spring
Housing Bore Dia. 39.65 mm
Cover/Compensation Ring/Plate Required No
Construction CRW1
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Spring Material Carbon Steel Garter
Seal Application General Purpose
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Pressure 10 psi
Surface Speed 1253 ft/min
Temperature Range [MIN] -65 °F
Temperature Range [MAX] 225 °F
Maximum Shaft RPM [MAX] 4500 rpm
Weight 0.073 LB
Package Quantity 1.0 Piece
EAN or UPC 85311008853

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison