Product details
- 1.06 in Shaft Diameter
- 2 in Housing Bore Diameter
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
Specifications
Housing Bore Dia. | 2 in, 50.8 mm |
Seal Design | Bonded Design |
Seal Width | 0.25 in |
Inch/Metric | Inch |
Lip Material | Nitrile Rubber (NBR) |
Lubricant | Oil or Grease |
Lip Style | Internal |
Lip Type | Single Lip |
Temperature Range [Max] | 225 °F |
Construction | CRW1 |
Family Name | Single Lip With Spring Shaft Seal |
Cover/Compensation Ring/Plate Required | No |
Speed | 0.07 ft/min |
Installation | Housing Press Fit |
Design | CRW1 |
Case Design | metal case |
Shaft Dia. | 1.06 in, 27 mm |
Seal Application | General Purpose |
Operating Temperature [Max] | 210 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Temperature Range [Min] | -65 °F |
Overall Width | 0.25 in, 6.35 mm |
Spring Material | Carbon Steel |
Spring Type | Garter |
Operating Temperature [Min] | -40 °F |
Pressure | 10 psi |
Surface Speed [Nom] | 1,253 ft/min |
Case Material | Steel |
Case Construction | Steel Case w/o Inner Case |
Weight | 0.088 LB |
EAN or UPC | 85311009065 |
NSN Number | 5330-00-641-2850 |