Product details
- 11 in Shaft Diameter
- 12.5 in Housing Bore Diameter
- 0.69 in Overall Width
- Hydrogenated Nitrile Rubber (HNBR) Lip Material
- Inch
Specifications
Speed | 0.1 ft/min |
Inch/Metric | Inch |
Overall Width | 0.69 in, 17.45 mm |
Shaft Dia. | 11 in, 279.4 mm |
Housing Bore Dia. | 12.5 in, 317.5 mm |
Lip Material | Hydrogenated Nitrile Rubber (HNBR) |
Case Design | metal case |
Installation | Housing Press Fit |
Pressure | 15 psi |
Lip Type | Single Lip |
Spring Material | Stainless Steel |
Case Material | Steel |
Spring Type | Garter Spring Cover |
Lubricant | Oil or Grease |
Operating Temperature [Min] | -40 °F |
Design | HDS2 |
Operating Temperature [Max] | 302 °F |
Weight | 4.012 LB |
EAN or UPC | 85311504287 |