Product details
- 1 1/4" ID x 72 mm OD x 17 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
Specifications
Length Through Bore | 1.48438 in |
O.D. | 72 mm |
Bearing Type | Ball Bearing |
Static Load Rating [Max] | 3050 lbf |
I.D. | 1.250 in |
Inch/Metric | Inch Bore |
Lubrication | Non-Relubricatable |
Overall Width | 1 31/64 in |
Material | Steel |
Relubricatable | No |
Dynamic Load Rating | 6400 lbf |
Bore Type | Round Bore |
Rolling Element | Ball Bearing |
Seal Type | Contact Seals |
Locking Device | Eccentric Locking Collar |
Bearing Design | Non-Expansion |
Outer Ring Size | 207 |
Enclosure | Double Sealed |
Outer Ring Width | 17 mm |
Weight | 1.365 LB |
EAN or UPC | 85311072496 |