Product details
- 1.13 in Shaft Diameter
- 2 in Housing Bore Diameter
- 0.25 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Specifications
Case Design | Metal Case |
Lip Material | Fluoro Rubber (FKM) |
Bore Sealant | Bore Tite |
Inch/Metric | Inch |
Case Construction | Steel Case w/o Inner Case |
Temperature Range [Min] | -40 °F |
Design | CRW1 |
Housing Bore Dia. | 2 in, 50.8 mm |
Cover/Compensation Ring/Plate Required | No |
Case Material | Steel |
Overall Width | 0.25 in, 6.35 mm |
Operating Temperature [Max] | 390 °F |
Speed | 0.07 ft/min |
Temperature Range [Max] | 400 °F |
Construction | CRW1 |
Seal Design | Bonded Design |
Solid | Yes |
Seal Application | General Purpose |
Lubricant | Oil or Grease |
Operating Temperature [Min] | -5 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Installation | Housing Press Fit |
Shaft Dia. | 1.13 in, 28.58 mm |
Lip Style | Internal |
Spring Type | Garter |
Spring Material | Carbon Steel |
Pressure | 10 psi |
Lip Type | Single Lip |
Weight | 0.084 LB |
EAN or UPC | 85311009805 |