text.skipToContent text.skipToNavigation


12335

Single Lip With Spring Shaft Seal

Item #100000779

Product details

  • 1 1/4" Shaft Diameter
  • 1.687" Housing Bore Diameter
  • 1/4" Width
  • V = Longlife (Fluoroelastomers) (Viton)
  • Type CRW1

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

Specifications

Inch/Metric Inch
Shaft Dia. 1 1/4 in
Housing Bore Dia. 1.687 in
Width 1/4 in
Construction CRW1
Lip Material Fluoroelastomer - Viton
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 400 °F
Temperature Range [MIN] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 1474 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Weight 0.053 LB
EAN or UPC 85311010900

You May Also Like