text.skipToContent text.skipToNavigation


12360

Dual Lip with Spring Shaft Seal

Item #100000781
each
    Shipment Options

Product details

  • Radial Shaft Seal
  • 1 1/4 in Shaft Diameter
  • 1.25 in Housing Bore
  • 1/4 in Width

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Engines
  • Transmissions
  • Electric motors

features

  • Spring-loaded design
  • Economical general-purpose seal
  • Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
  • Provides medium dirt exclusion
  • For greater strength and protection of the sealing lip

Specifications

Inch/Metric Metric
Inch
Shaft Dia. 1 1/4 in
31 3/4 in
Housing Bore Dia. 1 1/4 in
Width 1/4 in
6.35 in
Construction CRWA5
Lip Material Nitrile
Lip Style Internal
Lip Type Dual Lip w/One Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Ambient Temperature Range [MIN] -65 °F
Ambient Temperature Range [MAX] 225 °F
Spring Material Carbon Steel Garter
Pressure 50 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000 0.010@3600
0.010@3600
0.015@1000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 2000 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Family Name Dual Lip with Spring Shaft Seal
Weight 0.058 LB
Package Quantity 1.0 Piece
EAN or UPC 85311010986
Shaft Dia. 1 1/4 in
31 3/4 in
Width 1/4 in
6.35 in
Inch/Metric Metric
Inch
Lip Style Internal
Lip Type Dual Lip w/One Spring
Housing Bore Dia. 1 1/4 in
Cover/Compensation Ring/Plate Required No
Construction CRWA5
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000 0.010@3600
0.010@3600
0.015@1000
Spring Material Carbon Steel Garter
Seal Application General Purpose
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Family Name Dual Lip with Spring Shaft Seal
Pressure 50 psi
Surface Speed 3600 ft/min
Temperature Range [MIN] -65 °F
Temperature Range [MAX] 225 °F
Maximum Shaft RPM [MAX] 2000 rpm
Weight 0.058 LB
Package Quantity 1.0 Piece
EAN or UPC 85311010986

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison