text.skipToContent text.skipToNavigation


12371

Radial Shaft Seal

Item #100000785
each
    Shipment Options

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 31.75 mm Shaft Diameter
  • 44.5 mm Housing Bore Diameter
  • 7.95 mm Width

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

Specifications

Inch/Metric Metric
Inch
Shaft Dia. 1 1/4 in
31 3/4 in
Housing Bore Dia. 44 1/2 mm
Width 0.313 in
7.95 in
Construction HMS4
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Rubber Covered Steel Case
Seal Design Molded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000-3600
0.015@1000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Weight 0.081 LB
Package Quantity 1.0 Piece
EAN or UPC 85311011037
Shaft Dia. 1 1/4 in
31 3/4 in
Width 0.313 in
7.95 in
Inch/Metric Metric
Inch
Lip Style Internal
Lip Type Single Lip w/Spring
Housing Bore Dia. 44 1/2 mm
Cover/Compensation Ring/Plate Required No
Construction HMS4
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000-3600
0.015@1000
Spring Material Carbon Steel Garter
Seal Application General Purpose
Case Construction Rubber Covered Steel Case
Seal Design Molded Design
Pressure 10 psi
Surface Speed 3600 ft/min
Temperature Range [MIN] -40 °F
Temperature Range [MAX] 225 °F
Maximum Shaft RPM [MAX] 4500 rpm
Weight 0.081 LB
Package Quantity 1.0 Piece
EAN or UPC 85311011037

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison