text.skipToContent text.skipToNavigation


13650

Dual Lip with Spring Shaft Seal

Item #100000811
each
    Shipment Options

Product details

  • 1 3/8" Shaft Diameter
  • 2.125" Housing Bore Diameter
  • 0.313" Width
  • Nitrile
  • Type CRWA1

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Engines
  • Transmissions
  • Electric motors

features

  • Spring-loaded design
  • Economical general-purpose seal
  • Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
  • Provides medium dirt exclusion
  • For greater strength and protection of the sealing lip

Specifications

Inch/Metric Inch
Shaft Dia. 1 3/8 in
Housing Bore Dia. 2 1/8 in
Width 0.313 in
Construction CRWA1
Lip Material Nitrile
Lip Style Internal
Lip Type Dual Lip w/One Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Ambient Temperature Range [MIN] -65 °F
Ambient Temperature Range [MAX] 225 °F
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000 0.010@3600
0.010@3600
0.015@1000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application Dirt Exclusion and Lubricant Retention
Cover/Compensation Ring/Plate Required No
Family Name Dual Lip with Spring Shaft Seal
Weight 1.041 LB
Package Quantity 1.0 Piece
EAN or UPC 85311012799

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison