Product details
- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Engines
- Transmissions
- Electric motors
features
- Spring-loaded design
- Economical general-purpose seal
- Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
- Provides medium dirt exclusion
- For greater strength and protection of the sealing lip
Specifications
Design | CRWA1 |
Temperature Range [Max] | 212 °F |
Construction | CRWA1 |
Lubricant | Oil or Grease |
Shaft Dia. | 1 in, 34 mm |
Seal Design | Bonded Design |
Lip Type | Dual Lip |
Speed | 0.07 ft/min |
Pressure | 10 psi |
Installation | Housing Press Fit |
Cover/Compensation Ring/Plate Required | No |
Case Construction | Steel Case w/o Inner Case |
Surface Speed [Nom] | 59 ft/s |
Operating Temperature [Max] | 210 °F |
Housing Bore Dia. | 2 in, 53 mm |
Lip Material | Nitrile Rubber (NBR) |
Lip Style | Internal |
Inch/Metric | Inch |
Spring Material | Carbon Steel Garter |
Family Name | Dual Lip with Spring Shaft Seal |
Overall Width | 7 mm |
Operating Temperature [Min] | -40 °F |
Case Design | Metal Case |
Temperature Range [Min] | -40 °F |
Weight | 0.049 LB |
EAN or UPC | 85311501057 |