text.skipToContent text.skipToNavigation


13876

Dual Lip with Spring Shaft Seal

Item #100000817

Alternate Products

Product details

  • 1 3/8" Shaft Diameter
  • 2.562" Housing Bore Diameter
  • 3/8" Width
  • Nitrile
  • Type CRWA1

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Engines
  • Transmissions
  • Electric motors

features

  • Spring-loaded design
  • Economical general-purpose seal
  • Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
  • Provides medium dirt exclusion
  • For greater strength and protection of the sealing lip

Specifications

Inch/Metric Inch
Shaft Dia. 1 3/8 in
Housing Bore Dia. 2.562 in
Width 3/8 in
Construction CRWA1
Lip Material Nitrile
Lip Style Internal
Lip Type Dual Lip w/One Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application Dirt Exclusion and Lubricant Retention
Cover/Compensation Ring/Plate Required No
Catalog Order Number MA100000817
Weight 0.087 LB
Package Quantity 1.0 Piece
EAN or UPC 85311013109

You May Also Like