text.skipToContent text.skipToNavigation


14282

Radial Shaft Seal

Item #100000822
each
    Shipment Options

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 36.53 mm Shaft Diameter
  • 60.3 mm Housing Bore Diameter
  • 7.95 mm Width

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

Specifications

Inch/Metric Metric
Inch
Shaft Dia. 1.438 in
36.53 in
Housing Bore Dia. 60.3 mm
Width 0.313 in
7.95 in
Construction CRW1
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 1695 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Weight 0.095 LB
Package Quantity 1.0 Piece
EAN or UPC 85311014090
Shaft Dia. 1.438 in
36.53 in
Width 0.313 in
7.95 in
Inch/Metric Metric
Inch
Lip Style Internal
Lip Type Single Lip w/Spring
Housing Bore Dia. 60.3 mm
Cover/Compensation Ring/Plate Required No
Construction CRW1
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Spring Material Carbon Steel Garter
Seal Application General Purpose
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Pressure 10 psi
Surface Speed 1695 ft/min
Temperature Range [MIN] -65 °F
Temperature Range [MAX] 225 °F
Maximum Shaft RPM [MAX] 4500 rpm
Weight 0.095 LB
Package Quantity 1.0 Piece
EAN or UPC 85311014090

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison