Product details
- Radial Shaft Seal
- 1.4380 in Shaft Diameter
- 2.374 in Housing Bore
- 0.313 in Width
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Engines
- Transmissions
- Electric motors
features
- Spring-loaded design
- Economical general-purpose seal
- Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
- Provides medium dirt exclusion
- For greater strength and protection of the sealing lip
Specifications
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Lip Type | Dual Lip w/One Spring |
Surface Speed [Nom] | 3,600 ft/min |
Pressure | 10 psi |
Inch/Metric | Inch |
Case Construction | Steel Case w/o Inner Case |
Construction | CRWA1 |
Family Name | Dual Lip with Spring Shaft Seal |
Cover/Compensation Ring/Plate Required | No |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 2.374 in |
Lip Style | Internal |
Lip Material | Nitrile |
Seal Application | Dirt Exclusion and Lubricant Retention |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Shaft Dia. | 1.438 in |
Seal Design | Bonded Design |
Weight | 0.095 LB |
EAN or UPC | 85311014106 |