Product details
- 1.5 in Shaft Diameter
- 1.99 in Housing Bore Diameter
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
caution
- Not generally for oil retention
Specifications
Operating Temperature [Max] | 210 °F |
Case Construction | Steel Case w/o Inner Case |
Pressure | 3 psi |
Shaft Dia. | 1.5 in, 38.1 mm |
Cover/Compensation Ring/Plate Required | No |
Overall Width | 0.25 in, 6.35 mm |
Lip Type | Dual Lip |
Surface Speed [Nom] | 2,000 ft/min |
Installation | Housing Press Fit |
Temperature Range [Min] | -65 °F |
Inch/Metric | Metric |
Temperature Range [Max] | 225 °F |
Lip Style | Internal |
Housing Bore Dia. | 1.99 in, 50.52 mm |
Spring Material | None |
Speed | 0.02 ft/min |
Lip Material | Nitrile Rubber (NBR) |
Seal Design | Assembled Design |
Operating Temperature [Min] | -40 °F |
Solid | Yes |
Lubricant | Grease |
Seal Application | Grease and Dirt Exclusion With Slower Speeds |
Design | HMA22 |
Construction | HMA22 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
Case Design | Metal Case |
Weight | 0.04 LB |
EAN or UPC | 85311014762 |