text.skipToContent text.skipToNavigation


14876

Radial Shaft Seal

Item #100000836
each
    Shipment Options

Alternate Products

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 38.1 mm Shaft Diameter
  • 53.98 mm Housing Bore Diameter
  • 7.95 mm Width

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Engines
  • Transmissions
  • Electric motors

features

  • Spring-loaded design
  • Economical general-purpose seal
  • Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
  • Provides medium dirt exclusion
  • For greater strength and protection of the sealing lip

Specifications

Inch/Metric Inch
Metric
Shaft Dia. 1 1/2 in
38.1 in
Housing Bore Dia. 53.98 mm
Width 0.313 in
7.95 in
Construction CRWA1
Lip Material Nitrile
Lip Style Internal
Lip Type Dual Lip w/One Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application Dirt Exclusion and Lubricant Retention
Cover/Compensation Ring/Plate Required No
Weight 0.084 LB
Package Quantity 1.0 Piece
EAN or UPC 85311014885
Shaft Dia. 1 1/2 in
38.1 in
Width 0.313 in
7.95 in
Inch/Metric Inch
Metric
Lip Style Internal
Lip Type Dual Lip w/One Spring
Housing Bore Dia. 53.98 mm
Cover/Compensation Ring/Plate Required No
Construction CRWA1
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Spring Material Carbon Steel Garter
Seal Application Dirt Exclusion and Lubricant Retention
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Pressure 10 psi
Surface Speed 3600 ft/min
Temperature Range [MIN] -65 °F
Temperature Range [MAX] 225 °F
Maximum Shaft RPM [MAX] 4500 rpm
Weight 0.084 LB
Package Quantity 1.0 Piece
EAN or UPC 85311014885

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison