text.skipToContent text.skipToNavigation


15235

Single Lip With Spring Shaft Seal

Item #100000849
each
    Shipment Options

Product details

  • 1 1/2" Shaft Diameter
  • 2.875" Housing Bore Diameter
  • 0.313" Width
  • Nitrile
  • Type CRW1

description

  • CRW1 Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Smaller pumps and general purpose machinery with pressured seal cavities

features

  • Most economical of general-purpose seals

Specifications

Inch/Metric Inch
Shaft Dia. 1 1/2 in
Housing Bore Dia. 2 7/8 in
Width 0.313 in
Construction CRW1
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000
0.010@3600
Surface Speed 1768 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Family Name Single Lip With Spring Shaft Seal
Weight 0.104 LB
Package Quantity 1.0 Piece
EAN or UPC 85311015424

Supporting Documents

You May Also Like