text.skipToContent text.skipToNavigation


15270

Dual Lip with One Spring Shaft Seal

Item #100000850
each
    Shipment Options

Product details

  • 1.5040" Shaft Diameter
  • 1.937" Housing Bore Diameter
  • 0.475" Width
  • Polyacrylate
  • Type HMSA76

description

  • Dual lip design without inner cases.

Specifications

Inch/Metric Inch
Shaft Dia. 1.504 in
Housing Bore Dia. 1.937 in
Width 0.475 in
Construction HMSA76
Lip Material Polyacrylate
Lip Style Internal
Lip Type Dual Lip w/One Spring
Case Construction Rubber Covered Steel Case
Seal Design Assembled Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 300 °F
Temperature Range [MIN] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000
0.010@3600
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application Dirt Exclusion
Cover/Compensation Ring/Plate Required No
Weight 0.078 LB
EAN or UPC 85311015493

You May Also Like