text.skipToContent text.skipToNavigation


15788

Radial Shaft Seal

Item #100000854
each
    Shipment Options

Alternate Products

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 39.42 mm Shaft Diameter
  • 80.26 mm Housing Bore Diameter
  • 16.891 mm Width

description

  • Dual lip design without inner cases.

Specifications

Inch/Metric Metric
Inch
Shaft Dia. 1.552 in
39.42 in
Housing Bore Dia. 80.26 mm
Width 0.665 in
16.891 in
Construction CRWA31
Lip Material Polyacrylate
Lip Style Internal
Lip Type Dual Lip w/One Spring
Case Construction Steel Case w/o Inner Case
Seal Design Assembled Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 300 °F
Temperature Range [MIN] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application Dirt Exclusion
Cover/Compensation Ring/Plate Required No
Weight 0.186 LB
Package Quantity 1.0 Piece
EAN or UPC 85311016063
Shaft Dia. 1.552 in
39.42 in
Width 0.665 in
16.891 in
Inch/Metric Metric
Inch
Lip Style Internal
Lip Type Dual Lip w/One Spring
Housing Bore Dia. 80.26 mm
Cover/Compensation Ring/Plate Required No
Construction CRWA31
Lip Material Polyacrylate
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Spring Material Carbon Steel Garter
Seal Application Dirt Exclusion
Case Construction Steel Case w/o Inner Case
Seal Design Assembled Design
Pressure 10 psi
Surface Speed 3600 ft/min
Temperature Range [MIN] -40 °F
Temperature Range [MAX] 300 °F
Maximum Shaft RPM [MAX] 4500 rpm
Weight 0.186 LB
Package Quantity 1.0 Piece
EAN or UPC 85311016063

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison