Product details
- 1 5/8" Shaft Diameter
- 2.562" Housing Bore Diameter
- 1/4" Width
- Nitrile
- Type HM21
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
features
- Nonspring-loaded seal
caution
- Not generally for oil retention
Specifications
Lip Type | Single Lip w/o Spring |
Seal Design | Bonded Design |
Lip Style | Internal |
Shaft Dia. | 1.625 in |
Pressure [Max] | 3 psi |
Temperature Range [Min] | -65 °F |
Spring Material | None |
Case Construction | Steel Case w/o Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
Construction | HM21 |
Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds, Maximum Dirt Exclusion |
Inch/Metric | Inch |
Temperature Range [Max] | 225 °F |
Pressure | 3 psi |
Housing Bore Dia. | 2.562 in |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile |
Weight | 0.093 LB |
EAN or UPC | 85311016957 |