text.skipToContent text.skipToNavigation


16289

Single Lip Without Spring Shaft Seal

Item #100000866
each
    Shipment Options

Product details

  • 1 5/8" Shaft Diameter
  • 2.562" Housing Bore Diameter
  • 0.438" Width
  • Nitrile
  • Type HM18

description

  • Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.

applications

  • Install with lip facing outward for maximum dirt exclusion
  • Conveyor rollers and vehicle wheels

features

  • Nonspring-loaded seal

caution

  • Not generally for oil retention

footnote

  • Dual lip design also available.

Specifications

Inch/Metric Inch
Shaft Dia. 1 5/8 in
Housing Bore Dia. 2.562 in
Width 0.438 in
Construction HM18
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/o Spring
Case Construction Steel Case w/Inner Case
Seal Design Bonded Design
Spring Material None
Pressure [MAX] 3 psi
Pressure 3 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
0.010@500
Surface Speed 2000 ft/min
Seal Application Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions
Maximum Dirt Exclusion
Cover/Compensation Ring/Plate Required No
Weight 0.092 LB
Package Quantity 1.0 Piece
EAN or UPC 85311016971

Supporting Documents

You May Also Like