text.skipToContent text.skipToNavigation


16805

Dual Lip with One Spring Shaft Seal

Item #100000871
each

Alternate Products

Product details

  • 1.6880" Shaft Diameter
  • 2.623" Housing Bore Diameter
  • 0.531" Width
  • Nitrile
  • Type HMSA16

description

  • Dual lip design without inner cases.

Specifications

Inch/Metric Inch
Shaft Dia. 1.688 in
Housing Bore Dia. 2.623 in
Width 0.531 in
Construction HMSA16
Lip Material Nitrile
Lip Style Internal
Lip Type Dual Lip w/One Spring
Case Construction Steel Case w/o Inner Case
Seal Design Assembled Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application Dirt Exclusion
Cover/Compensation Ring/Plate Required No
Weight 0.188 LB
EAN or UPC 85311017664

You May Also Like