text.skipToContent text.skipToNavigation


16854

Single Lip With Spring Shaft Seal

Item #100000872
each

Product details

  • 1.6880" Shaft Diameter
  • 2.716" Housing Bore Diameter
  • 0.313" Width
  • Nitrile
  • Type CRW1

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

Specifications

Inch/Metric Inch
Shaft Dia. 1.688 in
Housing Bore Dia. 2.716 in
Width 0.313 in
Construction CRW1
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000
0.010@3600
Surface Speed 1990 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Weight 0.093 LB
EAN or UPC 85311017732

You May Also Like