text.skipToContent text.skipToNavigation


17227

Radial Shaft Seal

Item #100000874
each
    Shipment Options

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 44.45 mm Shaft Diameter
  • 53.96 mm Housing Bore Diameter
  • 4.78 mm Width

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

Specifications

Inch/Metric Inch
Shaft Dia. 1 3/4 in
Housing Bore Dia. 2 1/8 in
Width 0.188 in
Construction HMS1
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Rubber Covered Steel Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Weight 0.073 LB
Package Quantity 1.0 Piece
EAN or UPC 85311884969

You May Also Like