text.skipToContent text.skipToNavigation


17231

Single Lip With Spring Shaft Seal

Item #100000875
each
    Shipment Options

Alternate Products

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 44.45 mm Shaft Diameter
  • 57.15 mm Housing Bore Diameter
  • 7.95 mm Width

description

  • CRW1 Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Smaller pumps and general purpose machinery with pressured seal cavities

features

  • Most economical of general-purpose seals

Specifications

Inch/Metric Metric
Inch
Shaft Dia. 1 3/4 in
44.45 in
Housing Bore Dia. 57.15 mm
Width 0.313 in
7.95 in
Construction CRW1
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 2063 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Family Name Single Lip With Spring Shaft Seal
Weight 0.063 LB
Package Quantity 1.0 Piece
EAN or UPC 85311018234
Shaft Dia. 1 3/4 in
44.45 in
Width 0.313 in
7.95 in
Inch/Metric Metric
Inch
Lip Style Internal
Lip Type Single Lip w/Spring
Housing Bore Dia. 57.15 mm
Cover/Compensation Ring/Plate Required No
Construction CRW1
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Spring Material Carbon Steel Garter
Seal Application General Purpose
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Family Name Single Lip With Spring Shaft Seal
Pressure 10 psi
Surface Speed 2063 ft/min
Temperature Range [MIN] -65 °F
Temperature Range [MAX] 225 °F
Maximum Shaft RPM [MAX] 4500 rpm
Weight 0.063 LB
Package Quantity 1.0 Piece
EAN or UPC 85311018234

Supporting Documents

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison