text.skipToContent text.skipToNavigation


17286

Radial Shaft Seal

Item #100000879
each
    Shipment Options

Alternate Products

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 44.86 mm Shaft Diameter
  • 61.26 mm Housing Bore Diameter
  • 9.53 mm Width

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers
  • Engines
  • Transmissions
  • Electric motors

features

  • Spring-loaded design
  • Economical general-purpose seal
  • Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
  • Provides medium dirt exclusion
  • For greater strength and protection of the sealing lip

Specifications

Inch/Metric Inch
Shaft Dia. 1.766 in
Housing Bore Dia. 2.412 in
Width 3/8 in
Construction HMSA1
Lip Material Nitrile
Lip Style Internal
Lip Type Dual Lip w/One Spring
Case Construction Rubber Covered Steel Case
Seal Design Assembled Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000
0.010@3600
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application Dirt Exclusion
Cover/Compensation Ring/Plate Required No
Weight 0.077 LB
Package Quantity 1.0 Piece
EAN or UPC 85311018364

Supporting Documents

You May Also Like