Product details
- 1 in Shaft Diameter
- 2 in Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
Specifications
Temperature Range [Min] | -65 °F |
Lip Material | Nitrile Rubber (NBR) |
Case Design | metal case |
Shaft Dia. | 1 in, 44 mm |
Design | CRW1 |
Housing Bore Dia. | 2 in, 66 mm |
Seal Application | General Purpose |
Lip Type | Single Lip |
Spring Material | Carbon Steel Garter |
Seal Width | 0.313 in |
Lip Style | Internal |
Overall Width | 7 mm |
Lubricant | Oil or Grease |
Cover/Compensation Ring/Plate Required | No |
Pressure | 10 psi |
Temperature Range [Max] | 225 °F |
Installation | Housing Press Fit |
Inch/Metric | Inch |
Speed | 0.07 ft/min |
Seal Design | Bonded Design |
Family Name | Single Lip With Spring Shaft Seal |
Operating Temperature [Max] | 210 °F |
Case Construction | Steel Case w/o Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Operating Temperature [Min] | -40 °F |
Construction | CRW1 |
Weight | 0.091 LB |
EAN or UPC | 85311018593 |