text.skipToContent text.skipToNavigation


18050

Radial Shaft Seal

Item #100000899
each
    Shipment Options

Alternate Products

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 46.05 mm Shaft Diameter
  • 65.07 mm Housing Bore Diameter
  • 11.13 mm Width

description

  • Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.

applications

  • Install with lip facing outward for maximum dirt exclusion
  • Conveyor rollers and vehicle wheels

features

  • Nonspring-loaded seal

caution

  • Not generally for oil retention

Specifications

Inch/Metric Inch
Metric
Shaft Dia. 1.813 in
46.05 in
Housing Bore Dia. 65.07 mm
Width 0.438 in
11.13 in
Construction HM18
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/o Spring
Case Construction Steel Case w/Inner Case
Seal Design Bonded Design
Spring Material None
Pressure 3 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Surface Speed 950 ft/min
Seal Application Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions
Maximum Dirt Exclusion
Cover/Compensation Ring/Plate Required No
Weight 0.097 LB
Package Quantity 1.0 Piece
EAN or UPC 85311019651
Shaft Dia. 1.813 in
46.05 in
Width 0.438 in
11.13 in
Inch/Metric Inch
Metric
Lip Style Internal
Lip Type Single Lip w/o Spring
Housing Bore Dia. 65.07 mm
Cover/Compensation Ring/Plate Required No
Construction HM18
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
Spring Material None
Seal Application Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions
Maximum Dirt Exclusion
Case Construction Steel Case w/Inner Case
Seal Design Bonded Design
Pressure 3 psi
Surface Speed 950 ft/min
Temperature Range [MIN] -65 °F
Temperature Range [MAX] 225 °F
Weight 0.097 LB
Package Quantity 1.0 Piece
EAN or UPC 85311019651

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison