text.skipToContent text.skipToNavigation


18872

Dual Lip with One Spring Shaft Seal

Item #100000911

Alternate Products

Product details

  • 1 7/8" Shaft Diameter
  • 3.061" Housing Bore Diameter
  • 0.313" Width
  • Nitrile
  • Type CRWA1

description

  • Dual lip design. Where operating conditions exceed standard material.

applications

  • Engines
  • Drive axles
  • Transmissions
  • Pumps
  • Electric motors
  • Speed reducers

Specifications

Inch/Metric Inch
Shaft Dia. 1 7/8 in
Housing Bore Dia. 3.061 in
Width 0.313 in
Construction CRWA1
Lip Material Nitrile
Lip Style Internal
Lip Type Dual Lip w/One Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application Dirt Exclusion and Lubricant Retention
Cover/Compensation Ring/Plate Required No
Weight 0.085 LB
EAN or UPC 85311020633

You May Also Like