text.skipToContent text.skipToNavigation


18899

Radial Shaft Seal

Item #100000912
each
    Shipment Options

Alternate Products

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 47.63 mm Shaft Diameter
  • 81 mm Housing Bore Diameter
  • 11.91 mm Width

description

  • Single lip, spring-loaded design with inner cases for greater strength and protection of sealing lip. Greater strength generally is not required for seals under 2" in shaft size. Type CRWH offers a wide range of special materials.

Specifications

Inch/Metric Inch
Metric
Shaft Dia. 1 7/8 in
47 17/27 in
Housing Bore Dia. 81 mm
Width 0.469 in
11.91 in
Construction CRWH1
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/Inner Case
Seal Design Assembled Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3000
0.015@1000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Weight 0.19 LB
Package Quantity 1.0 Piece
EAN or UPC 85311020701
Shaft Dia. 1 7/8 in
47 17/27 in
Width 0.469 in
11.91 in
Inch/Metric Inch
Metric
Lip Style Internal
Lip Type Single Lip w/Spring
Housing Bore Dia. 81 mm
Cover/Compensation Ring/Plate Required No
Construction CRWH1
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3000
0.015@1000
Spring Material Carbon Steel Garter
Seal Application General Purpose
Case Construction Steel Case w/Inner Case
Seal Design Assembled Design
Pressure 10 psi
Surface Speed 3600 ft/min
Temperature Range [MIN] -65 °F
Temperature Range [MAX] 225 °F
Maximum Shaft RPM [MAX] 4500 rpm
Weight 0.19 LB
Package Quantity 1.0 Piece
EAN or UPC 85311020701

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison