Product details
- 1.94 in Shaft Diameter
- 2.76 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Dual lip design without inner cases.
Specifications
Operating Temperature [Max] | 210 °F |
Design | CRSA1 |
Lip Type | Dual Lip |
Lip Style | Internal |
Solid | Yes |
Lip Material | Nitrile Rubber (NBR) |
Construction | CRSA1 |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Speed | 0.07 ft/min |
Overall Width | 0.5 in, 12.7 mm |
Housing Bore Dia. | 2.76 in, 70.15 mm |
Operating Temperature [Min] | -40 °F |
Lubricant | Oil or Grease |
Case Construction | Steel Case w/o Inner Case |
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Surface Speed [Nom] | 3,600 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Temperature Range [Max] | 250 °F |
Installation | Housing Press Fit |
Case Design | Metal Case |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 1.94 in, 49.23 mm |
Seal Design | Bonded Design |
Seal Application | Dirt Exclusion and Lubricant Retention |
Weight | 0.838 LB |
EAN or UPC | 85311021357 |