Product details
- 1.94 in Shaft Diameter
- 2.88 in Housing Bore Diameter
- 0.31 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Engines
- Transmissions
- Electric motors
features
- Spring-loaded design
- Economical general-purpose seal
- Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
- Provides medium dirt exclusion
- For greater strength and protection of the sealing lip
Specifications
Housing Bore Dia. | 2.88 in, 73.03 mm |
Pressure | 10 psi |
Bore Sealant | Bore Tite |
Surface Speed [Nom] | 3,600 ft/min |
Temperature Range [Max] | 225 °F |
Case Construction | Steel Case w/o Inner Case |
Shaft Dia. | 1.94 in, 49.23 mm |
Seal Application | Dirt Exclusion and Lubricant Retention |
Case Design | Metal Case |
Spring Type | Garter |
Design | CRWA1 |
Overall Width | 0.31 in, 7.95 mm |
Speed | 0.07 ft/min |
Solid | Yes |
Installation | Housing Press Fit |
Operating Temperature [Min] | -40 °F |
Construction | CRWA1 |
Operating Temperature [Max] | 210 °F |
Inch/Metric | Inch |
Temperature Range [Min] | -65 °F |
Lip Material | Nitrile Rubber (NBR) |
Spring Material | Carbon Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Style | Internal |
Lubricant | Oil or Grease |
Seal Design | Bonded Design |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Dual Lip |
Case Material | Steel |
Weight | 0.097 LB |
EAN or UPC | 85311021418 |
NSN Number | 3020-01-103-8293 |