text.skipToContent text.skipToNavigation


19807

Single Lip With Spring Shaft Seal

Item #100000926
each

Alternate Products

Product details

  • 2" Shaft Diameter
  • 2.746" Housing Bore Diameter
  • 3/8" Width
  • Silicone
  • Type CRW1

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.

Specifications

Inch/Metric Inch
Shaft Dia. 2 in
Housing Bore Dia. 2.746 in
Width 3/8 in
Construction CRW1
Lip Material Silicone
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 325 °F
Temperature Range [MIN] -100 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3600
0.015@1000
Surface Speed 2358 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Weight 0.095 LB
EAN or UPC 85311022286

You May Also Like