text.skipToContent text.skipToNavigation


20053

Single Lip With Spring Shaft Seal

Item #100000940
each

Product details

  • 2" Shaft Diameter
  • 3.061" Housing Bore Diameter
  • 1/2" Width
  • Nitrile
  • Type CRWH1

description

  • Single lip, spring-loaded design with inner cases for greater strength and protection of sealing lip. Greater strength generally is not required for seals under 2" in shaft size. Type CRWH offers a wide range of special materials.

Specifications

Inch/Metric Inch
Shaft Dia. 2 in
Housing Bore Dia. 3.061 in
Width 1/2 in
Construction CRWH1
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/Inner Case
Seal Design Assembled Design
Spring Material Carbon Steel Garter
Pressure 10 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000
0.010@3000
Surface Speed 3600 ft/min
Maximum Shaft RPM [MAX] 4500 rpm
Seal Application General Purpose
Cover/Compensation Ring/Plate Required No
Weight 0.208 LB
EAN or UPC 85311022682

You May Also Like