text.skipToContent text.skipToNavigation


20674

Single Lip Without Spring Shaft Seal

Item #100000950

Alternate Products

Product details

  • 2.0630" Shaft Diameter
  • 3.150" Housing Bore Diameter
  • 0.266" Width
  • Nitrile
  • Type TL7

description

  • Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.

caution

  • Not generally for oil retention

Specifications

Inch/Metric Inch
Shaft Dia. 2.063 in
Housing Bore Dia. 3.15 in
Width 0.266 in
Construction TL7
Lip Material Nitrile
Lip Style Internal
Lip Type Single Lip w/o Spring
Case Construction Steel Case w/o Inner Case
Seal Design Assembled Design
Spring Material Carbon Steel Garter
Pressure 3 psi
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -65 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@500
Surface Speed 500 ft/min
Seal Application Dirt Exclusion And Grease Retention At Slower Speeds, Severe Conditions
Cover/Compensation Ring/Plate Required No
Weight 0.198 LB
EAN or UPC 85311023382

You May Also Like