text.skipToContent text.skipToNavigation


20735

Radial Shaft Seal

Item #100000951
each
    Shipment Options

Product details

  • Radial Shaft Seal
  • Radial Shaft Seal
  • 52.4 mm Shaft Diameter
  • 82.55 mm Housing Bore Diameter
  • 7.47 mm Width

description

  • External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.

Specifications

Inch/Metric Inch
Metric
Shaft Dia. 2.063 in
52.4 in
Housing Bore Dia. 82.55 mm
Width 0.294 in
7.47 in
Construction X15
Lip Material Nitrile
Lip Style External
Lip Type External Lip Seal w/Spring
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Spring Material None
Temperature Range [MAX] 225 °F
Temperature Range [MIN] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
0.015@1000
Surface Speed 2000 ft/min
Maximum Shaft RPM [MAX] 2500 rpm
Seal Application External Lip Seal
Cover/Compensation Ring/Plate Required No
Weight 0.15 LB
Package Quantity 1.0 Piece
EAN or UPC 85311023405
Shaft Dia. 2.063 in
52.4 in
Width 0.294 in
7.47 in
Inch/Metric Inch
Metric
Lip Style External
Lip Type External Lip Seal w/Spring
Housing Bore Dia. 82.55 mm
Cover/Compensation Ring/Plate Required No
Construction X15
Lip Material Nitrile
Misalignment & Runout (In. @ Feet Per Minute) 0.005@2000
0.015@1000
Spring Material None
Seal Application External Lip Seal
Case Construction Steel Case w/o Inner Case
Seal Design Bonded Design
Surface Speed 2000 ft/min
Temperature Range [MIN] -40 °F
Temperature Range [MAX] 225 °F
Maximum Shaft RPM [MAX] 2500 rpm
Weight 0.15 LB
Package Quantity 1.0 Piece
EAN or UPC 85311023405

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison