Product details
- 3 in Shaft Diameter
- 3 in Housing Bore Diameter
- 9 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
Specifications
Seal Width | 0.375 in |
Case Design | metal case |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -65 °F |
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Operating Temperature [Max] | 210 °F |
Operating Temperature [Min] | -40 °F |
Design | CRW1 |
Lip Type | Single Lip |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Family Name | Single Lip With Spring Shaft Seal |
Lip Material | Nitrile Rubber (NBR) |
Housing Bore Dia. | 3 in, 95 mm |
Inch/Metric | Inch |
Overall Width | 9 mm |
Installation | Housing Press Fit |
Construction | CRW1 |
Shaft Dia. | 3 in, 76 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lubricant | Oil or Grease |
Case Construction | Steel Case w/o Inner Case |
Seal Design | Bonded Design |
Seal Application | General Purpose |
Speed | 0.07 ft/min |
Weight | 0.243 LB |
EAN or UPC | 85311029803 |