Product details
- 3.5 in Shaft Diameter
- 4.5 in Housing Bore Diameter
- 0.38 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
Specifications
Temperature Range [Max] | 225 °F |
Construction | CRW1 |
Temperature Range [Min] | -65 °F |
Housing Bore Dia. | 4.5 in, 114.33 mm |
Overall Width | 0.38 in, 9.53 mm |
Lip Material | Nitrile Rubber (NBR) |
Case Material | Steel |
Lip Style | Internal |
Design | CRW1 |
Operating Temperature [Max] | 210 °F |
Seal Application | General Purpose |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Pressure | 10 psi |
Spring Type | Garter |
Seal Width | 0.375 in |
Spring Material | Carbon Steel |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. | 3.5 in, 88.9 mm |
Case Design | metal case |
Family Name | Single Lip With Spring Shaft Seal |
Inch/Metric | Inch |
Installation | Housing Press Fit |
Lip Type | Single Lip |
Case Construction | Steel Case w/o Inner Case |
Speed | 0.07 ft/min |
Operating Temperature [Min] | -40 °F |
Lubricant | Oil or Grease |
Seal Design | Bonded Design |
Weight | 0.171 LB |
EAN or UPC | 85311032209 |