Product details
- Metric Seal
- 35 mm x 50 mm x 8 mm
- Nitrile
- Single Lip w/Spring
- Style CRW1
description
- CRW1. Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
applications
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Engines
features
- Most economical of general-purpose seals
Specifications
Seal Design | Bonded Design |
Cover/Compensation Ring/Plate Required | No |
Seal Application | General Purpose |
Shaft Dia. | 35 mm |
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Construction | CRW1 |
Lip Style | Internal |
Case Construction | Steel Case w/o Inner Case |
Housing Bore Dia. | 50 mm |
Temperature Range [Min] | -22 °F |
Temperature Range [Max] | 230 °F |
Family Name | Single Lip With Spring Shaft Seal |
Lip Type | Single Lip w/Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Material | Nitrile |
Pressure | 10 psi |
Weight | 0.078 LB |
EAN or UPC | 85311013345 |