Product details
- 0.3130" Shaft Diameter
- 0.553" Housing Bore Diameter
- 0.180" Width
- V = Longlife (Fluoroelastomers) (Viton)
- Type VR2
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
features
- Seals for dirt exclusion
- Will run against case of seal or housing
- Hand fitted, no housing required
Specifications
Shaft Dia. [Min] | 0.31 in, 8 mm |
Operating Temperature [Max] | 390 °F |
Pressure [Max] | 10 psi |
Design | VR2 |
Lip Type | Face Seal |
Seal Material | Fluoro Rubber (FKM) |
Temperature Range [Max] | 400 °F |
Seal Design | Molded Design |
Surface Speed [Nom] | 1,600 ft/min |
Operating Temperature [Min] | -5 °F |
Case Construction | All Rubber |
I.D. | 0.28 in, 7 mm |
Lip Material | V = Longlife (Fluoroelastomers) (Viton) |
Lip Style | External |
Installation | Streched On Shaft |
Cross Section | 0.18 in, 4.5 mm |
Seal Application | Dirt Exclusion |
Spring Material | None |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Pressure | 10 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 1-4 ° @2400, 5 ° @3000 |
Construction | VR2 |
Overall Width | 0.15 in, 5.2 mm |
Shaft Dia. | 0.313 in |
Shoulder Width | 0.553 in |
Pressure Differential [Max] | 4.35 psi |
Cover/Compensation Ring/Plate Required | No |
Shaft Dia. [Max] | 0.37 in, 9.5 mm |
Weight | 0.052 LB |
EAN or UPC | 85311043854 |